• The item cannot be ordered due to missing prices.

Slotted divider for drawer depth 113 mm

Article no.: 960030 113

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • suitable for workstations and storage equipment: Workbench

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable for workstations and storage equipment Workbench
    Height 113 mm
    Divider unit 1 unit = 10 mm
    suitable for drawer front height 140 and more mm
    suitable for drawers depth 520 mm
    suitable for drawer depth in units 52E
    Material Galvanised sheet steel
    Fixing to the floor of the drawer Screw fastening, attachment screws are supplied
    Type of product Slotted divider

    Identification numbers & Classifications

    Article number 960030 113
    EAN / GTIN 4045197327505
    Manufacturer number 960030 113

    Description

    Version:

    Made of galvanised sheet metal, slots at 10 mm intervals (corresponds to one divider unit U).
    Supplied with fastening screws.

    Suitable for:

    Drawers No. 920140, No. 933730, No. 933760 and drawers for workbenches No. 920000, No. 920010, No. 930950 − 933427, No. 933500933900 and No. 934400934650.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart