{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Drawer/pull-out shelf load capacity | 100 kg | |
Drawer runner extension (partial/full extension) | 90 % | |
Drawer runner extension | Anti-tilt lock | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Safety certificate | GS TÜV Süd | |
Series | Workstation | |
Front height | 60 mm | |
Usable height | 45 mm | |
Usable width | 320 mm | |
Usable depth | 520 mm | |
Shell height | 40 mm | |
with individual drawer release system | no | |
Type of product | Drawer |
Article number | 920140 60 | |
Manufacturer number | 920140 60 |