• The item cannot be ordered due to missing prices.

Hexagon key L-wrenches / short screwdrivers 15

Article no.: 952892 15

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×10
Width 200 mm
Depth 250 mm
Width in G 8
Depth in G 10
Number of tools 15
Version with screwdriver
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 952892 15
EAN / GTIN 4067263723172
Manufacturer number 952892 15

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952892: 1 pc.
GARANT hexagon key L-wrench set No. 627132 size 9: 1 pc.
GARANT short screwdriver for slot-head No. 664122 size 4; 5.5; 6.5: 1 pc. each
GARANT stub screwdriver for Phillips No. 667722 size 0; 1; 2: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart