{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 4 mm | |
Tip thickness a | 0.8 mm | |
Blade length | 30 mm | |
overall length | 85 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 664122 4 | |
EAN / GTIN | 4067263013662 | |
Manufacturer number | 664122 4 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |