Screwdriver for Phillips, short, with 2-component Haptoprene handle, Cross-head size: 2

Article no.: 667722 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
159 pieces in stock 159 pieces available in 11-14 working days

Select article variation and quantity

Cross-head size Unit price incl. VAT

Availability

  • Material: Chromium vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Material Chromium vanadium steel
for screw ⌀ 3.1 − 5.2 mm
Blade length 35 mm
overall length 90 mm
Blade tip black
Drive profile Screwdriver for Phillips
Type of shank round
Impact cap no
Material of handle 2-component Haptoprene
Surface nickel-plated, chrome-plated
Actuation hexagon no
stub screwdriver yes
reduced blade ⌀ at the front no
Type of product Screwdriver

Identification & Classification

Article number 667722 2
EAN / GTIN 4067263013730
Manufacturer number 667722 2
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip.

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart