• The item cannot be ordered due to missing prices.

Slotted / plain divider sets, 56×24G, Drawer front height / type: 75/1

Article no.: 950670 75/1

Select article variation and quantity

Drawer front height / type Unit price incl. VAT

Availability

  • Drawer usable area in G: 56×24

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer usable area in G 56×24
Height 50 mm
suitable for drawer front height 75 mm
suitable for drawers usable width in G 56
suitable for drawers usable depth in G 24
suitable for drawers usable width 1,400 mm
suitable for drawers usable depth 600 mm
Weight 1.408 kg
Type of product Drawer divider

Identification & Classification

Article number 950670 75/1
EAN / GTIN 4062406153809
Manufacturer number 950670 75/1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Edge partitions, slotted dividers and dividers, of plastic. The slotted partitions are securely clipped into the openings in the drawer. The dividers are plugged into the slotted partitions.
Dividing material fills a complete drawer 56×24G.

Suitable for:

Drawers 56×24G.

Content:

Edge partition set No. 951580: 1 × size 75
Slotted dividers No. 951530: 7 × size 75
Plain divider 6G No. 951761: 18 × size 75
Plain divider 10G No. 951801: 2 × size 75

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart