{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer usable area in G | 56×24 | |
Height | 100 mm | |
suitable for drawer front height | 125 mm | |
suitable for drawers usable width in G | 56 | |
suitable for drawers usable depth in G | 24 | |
suitable for drawers usable width | 1,400 mm | |
suitable for drawers usable depth | 600 mm | |
Weight | 2.36 kg | |
Type of product | Drawer divider |
Article number | 950670 125/3 | |
EAN / GTIN | 4062406153878 | |
Manufacturer number | 950670 125/3 |