• The item cannot be ordered due to missing prices.

Base cabinet with Plain sheet metal sliding doors 900 mm

Article no.: 940885 900
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Cabinet housing internal load capacity: 1,000
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Cabinet housing internal load capacity 1,000
    Height adjustment interval 25
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 900 mm
    Width 1,500 mm
    Depth 500 mm
    Width in G 60
    Depth in G 20
    Usable height 745 mm
    Version for individual configuration
    Type of cabinet Base cabinet
    Cabinet fronts Plain sheet metal sliding door
    Electronic locking system can be retrofitted yes
    ComfortClose no
    Handle positioning top
    Weight 75 kg
    Type of product Cabinet with shelves

    Identification numbers & Classifications

    Article number 940885 900
    EAN / GTIN 4062406071165
    Manufacturer number 940885 900

    Description

    Version:

    Empty cabinet in 60×20G. Suitable drawers: 26×14G (please order these separately).
    Mountings for shelves at 25 mm intervals. Doors reinforced on the inside and can be locked by 2-component Haptoprene handle with a cylinder lock. Levelling base with adjustable feet to compensate for unevenness in the floor.

    Colour:

    Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

    Note:

    For storage shelves and accessories for GridLine cabinets see No. 940501940710 and Group 95.
    According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart