• The item cannot be ordered due to missing prices.

Storage shelf slotted 30

Article no.: 940552 30

Select article variation and quantity

for cabinet / compartment width in G Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Material: galvanised

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
    Material galvanised
    Width 700 mm
    Depth 425 mm
    Application range Cabinet with shelves
    Type of product Storage shelf

    Identification numbers & Classifications

    Article number 940552 30
    EAN / GTIN 4062406134846
    Manufacturer number 940552 30

    Description

    Version:

    Galvanised storage shelves of sheet metal.

    Suitable for:

    Cabinets No. 940001940217, No. 940801940907.

    Supplied with:

    Storage shelf with brackets.

    Note:

    Size 30 and size 40 are suitable for cabinets of width 60G and 80G, since these have 2 compartments.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart