{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 200 kg | |
Material | galvanised | |
Width | 700 mm | |
Depth | 425 mm | |
Thickness | 40 mm | |
Installation height | 125 mm | |
Application range | Heavy-duty cabinet | |
Type of product | Storage shelf |
Article number |
940590 30
Copy |
|
EAN / GTIN |
4062406134877
Copy |
|
Manufacturer number |
940590 30
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |