{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Drawer/pull-out shelf load capacity | 100 kg | |
Drawer runner extension (partial/full extension) | 90 % | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Safety certificate | GS TÜV Süd | |
Model | S7T2 | |
Series | KOMBI-filebænk | |
Height | 800 mm | |
Width | 430 mm | |
Depth | 630 mm | |
Drawer usable width | 320 mm | |
Drawer usable depth | 520 mm | |
Usable height for drawers | 160 mm | |
Door height | 540 mm | |
Door usable height | 540 mm | |
Number of drawers | 2 | |
Number of fixed shelves | 1 | |
Number of doors | 1 | |
Weight | 42 kg | |
Type of product | Workbench casing |
Article number | 933740 S7T2 | |
Manufacturer number | 933740 S7T2 |