• The item cannot be ordered due to missing prices.

Drawer unit casing complete with drawers (door) S7H

Article no.: 933740 S7H
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Model Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 100
  • Drawer runner extension (partial/full extension): 90
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Drawer/pull-out shelf load capacity 100 kg
    Drawer runner extension (partial/full extension) 90 %
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Safety certificate GS TÜV Süd
    Model S7H
    Series KOMBI-filebænk
    Height 800 mm
    Width 430 mm
    Depth 630 mm
    Usable height 720 mm
    Drawer usable width 320 mm
    Drawer usable depth 520 mm
    Usable height for drawers 720 mm
    Number of drawers 5
    Weight 48 kg
    Type of product Workbench casing

    Identification numbers & Classifications

    Article number 933740 S7H
    EAN / GTIN 4045197279521
    Manufacturer number 933740 S7H

    Description

    Version:

    Cabinet as described under No. 933720.
    Drawers as described under No. 933730.
    Sheet metal drawers with wide aluminium grip handles and labelling strips. Smooth-running drawers, Delrin 100 wheels ⌀ 28 mm with very good damping characteristics and quiet running - 90% extendable. Inner faces have slots for dividers.

    Fitted with:

    Drawer front height: 60; 80; 100; 120; 360 mm

    Colour:

    Body light grey RAL 7035, drawers signal blue RAL 5005 powder−coated.

    Note:

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart