• The item cannot be ordered due to missing prices.

Connector for support column 1

Article no.: 938027 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Type 1
Serie Workstation; KOMBI-filebænk
Width 79 mm
Depth 99 mm
Type of product Adaptor

Identification numbers & Classifications

Article number 938027 1
EAN / GTIN 4045197728142
Manufacturer number 938027 1

Description

Version:

Made of sheet steel for optimal connection for 2 support column positioned in a row.

Suitable for:

Support columns No. 923000, 928010, 928075, 928076 and 938000, 938012, 938013.

Colour:

RAL 7035 light grey powder coated.

Note:

Both connectors cannot be used in combination with each other.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart