• The item cannot be ordered due to missing prices.

Support structure divider 962 mm

Article no.: 928040 962
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.5 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Width 80 mm
    Depth 100 mm
    maximum number of perforated panels 2 × No. 928070 or No. 928071
    Weight 4 kg
    Type of product Support column

    Identification numbers & Classifications

    Article number 928040 962
    EAN / GTIN 4062406112530
    Manufacturer number 928040 962

    Description

    Version:

    Made of sturdy sheet metal. Obstruction-free working area. For division of the support column superstructure into separate working areas. Only in conjunction with cross-brace No. 928050 or support arm bracket incorporating a cross-brace No. 928055, 928056.

    Colour:

    RAL 7035 light grey powder coated.

    Note:

    Cannot be mounted on the reinforced back panel No. 928020.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart