• The item cannot be ordered due to missing prices.

Support arm bracket 1000 mm

Article no.: 928055 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 60 mm
Length 1,000 mm
Width 1,000 mm
Depth 350 mm
Throat 250 mm
maximum load capacity 50 kg
Application range Support columns
Weight 5 kg
Type of product Extension base

Identification numbers & Classifications

Article number 928055 1000
EAN / GTIN 4062406112585
Manufacturer number 928055 1000

Description

Version:

Sturdy sheet metal design. Fitted in pairs, to carry the lighting unit No. 928600, 928602, 928606 and equipment track No. 928250.

Colour:

RAL 7035 light grey powder coated.

Note:

Suitable only for support columns size 962 and 1362.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart