• The item cannot be ordered due to missing prices.

Vario workbench, mobile, height 850 mm, Eluplan worktop, dark 1000/1

Article no.: 923507 1000/1
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length mm / number of drawers Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Workbench height: 850
  • Drawer/pull-out shelf load capacity: 75
  • Workbench/desk load capacity - maximum distributed load (on wood): 250
  • Insert thickness: 50

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Design version Steel hollow section construction
    Material thickness 1 mm
    Workbench height 850 mm
    Drawer/pull-out shelf load capacity 75 kg
    Workbench/desk load capacity - maximum distributed load (on wood) 250 kg
    Insert thickness 50 mm
    Drawer runner extension (partial/full extension) 100 %
    Individual drawer release system One-hand
    Drawer usable area in G 20×20
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Series vario; vario
    Height 850 mm
    Worktop length 1,000 mm
    Worktop depth 750 mm
    Worktop thickness 50 mm
    Drawer body height 200 mm
    Drawer body width 600 mm
    Drawer body depth 650 mm
    Drawer body usable height 125 mm
    Drawer usable width 500 mm
    Drawer usable depth 500 mm
    Drawer usable width in G 20
    Drawer usable depth in G 20
    Number of fixed wheels without parking brake 2
    Number of castors with parking brake 2
    Fixed wheel ⌀ 125 mm
    Castor ⌀ 125 mm
    Material of wheel Polyurethan
    Number of drawers 1
    maximum load capacity, mobile unit 250 kg
    Material of worktop Eluplan, dark
    ComfortClose no
    Bumper no
    Push handle no
    can be lowered no
    Treadless tyres yes
    Weight 57.1 kg
    Type of product mobile workbench

    Identification numbers & Classifications

    Article number 923507 1000/1
    EAN / GTIN 4062406118259
    Manufacturer number 923507 1000/1

    Description

    Version:

    Workbench in sturdy steel construction with storage shelf depth 300 mm. With 2 each ball-bearing fixed wheels and castors, ⌀ 125 mm, with treadless polyurethane tyres, minimum rolling resistance, low noise and fibre shields. Castors with brakes for the wheels and the castor heads.
    Drawer casing 24G can be locked centrally with cylinder lock. 100% full extension drawers with differential runners and 75 kg load capacity. Individual drawer release system prevents the opening of drawers during transport.

    Fitted with:

    Drawer front height, mm: 125

    Supplied with:

    2 × support legs with wheels, casing with drawer, storage shelf, worktop.

    Colour:

    Casing body, support legs and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    From the same series "vario" View all

    Direct purchase

    Sign in to your Account

    To shopping cart