• The item cannot be ordered due to missing prices.

Drawer with one-handed individual drawer release system 125 mm

Article no.: 927805 125
Standard configurations usually have faster delivery times.

Select article variation and quantity

Drawer front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Individual drawer release system: One-hand
  • Drawer usable area in G: 20×20
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Drawer/pull-out shelf load capacity 75 kg
    Drawer runner extension (partial/full extension) 100 %
    Individual drawer release system One-hand
    Drawer usable area in G 20×20
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Drawer usable width × usable depth in G 20×20G
    Front height 125 mm
    Usable height 100 mm
    Usable width 500 mm
    Usable depth 500 mm
    Usable width in G 20
    Usable depth in G 20
    with individual drawer release system yes
    Application range Assembly trolley
    Weight 9.5 kg
    Type of product Drawer

    Identification numbers & Classifications

    Article number 927805 125
    EAN / GTIN 4062406111908
    Manufacturer number 927805 125

    Description

    Version:

    100% full extension drawers in sturdy steel construction, with differential runners and 75 kg load capacity. Aluminium handles with labelling strips that can be exchanged and rewritten. New type of drawer concept for optimum equipment with dividing material.
    Drawers with one-handed individual drawer release system prevents the opening of drawers during transport. For fitting to mobile workbenches and casings.

    Suitable for:

    All 24G casings.

    Colour:

    Drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart