• The item cannot be ordered due to missing prices.

Vario workbench, mobile, height 850 mm, Eluplan worktop, dark, 20×20G, Worktop length mm / number of drawers: 1000

Article no.: 923507 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length mm / number of drawers Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Workbench height: 850
  • Drawer/pull-out shelf load capacity: 75
  • Workbench/desk load capacity - maximum distributed load (on wood): 250
  • Insert thickness: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1 mm
Workbench height 850 mm
Drawer/pull-out shelf load capacity 75 kg
Workbench/desk load capacity - maximum distributed load (on wood) 250 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 100 %
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series vario; vario
Height 850 mm
Worktop length 1,000 mm
Worktop depth 750 mm
Worktop thickness 50 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Fixed wheel ⌀ 125 mm
Castor ⌀ 125 mm
Material of wheel Polyurethan
Number of drawers 0
maximum load capacity, mobile unit 250 kg
Material of worktop Eluplan, dark
ComfortClose no
Bumper no
Push handle no
can be lowered no
Treadless tyres yes
Weight 40.3 kg
Type of product mobile workbench

Identification numbers & Classifications

Article number 923507 1000
EAN / GTIN 4062406118310
Manufacturer number 923507 1000

Description

Version:

Workbench in sturdy steel construction with storage shelf depth 300 mm. With 2 each ball-bearing fixed wheels and castors, ⌀ 125 mm, with treadless polyurethane tyres, minimum rolling resistance, low noise and fibre shields. Castors with brakes for the wheels and the castor heads.

Supplied with:

2 × support legs with wheels, 2 × pairs stabilising plates, storage shelf, worktop.

Colour:

Casing body, support legs and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Downloads & documents

Suitable products

From the same series "vario" View all

Direct purchase

Sign in to your Account

To shopping cart