{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Design version | Steel hollow section construction | |
Material thickness | 1 mm | |
Height adjustment workstation | 850-1050 mm | |
Workbench/desk load capacity - maximum distributed load (on wood) | 400 kg | |
Type of height adjustment | electrical | |
Insert thickness | 50 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
IP Index of Protection | IP 20 | |
Serie | vario Basic | |
Height adjustment range | 850 mm - 1,050 mm | |
Worktop length | 1,500 mm | |
Worktop depth | 750 mm | |
Worktop thickness | 50 mm | |
Plug type, input | F | |
Supply voltage | 250 V | |
Nominal voltage | 250 V | |
Lifting speed | 9 mm/s | |
maximum load capacity | 400 kg | |
Electronic locking system can be retrofitted | yes | |
ComfortClose | no | |
Weight | 75 kg | |
Power supply | Rechargeable battery-powered; Mains operated | |
Type of product | Workbench |
Article number | 923257 1500/DE | |
EAN / GTIN | 4062406087272 | |
Manufacturer number | 923257 1500/DE |