• The item cannot be ordered due to missing prices.

Vario Basic workbench with rear panel, height 950 mm, Bamboo worktop, Worktop length: 1000mm

Article no.: 922031 1000
Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT

Availability

  • Design version: Steel hollow section construction
  • Workbench height: 950
  • Workbench/desk load capacity - maximum distributed load (on wood): 600
  • Insert thickness: 50
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1 mm
Workbench height 950 mm
Workbench/desk load capacity - maximum distributed load (on wood) 600 kg
Insert thickness 50 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series vario Basic
Height 950 mm
Worktop length 1,000 mm
Worktop depth 750 mm
Worktop thickness 50 mm
Material of worktop Bamboo
Weight 51 kg
Type of product Work table

Identification & Classification

Article number 922031 1000
EAN / GTIN 4062406083236
Manufacturer number 922031 1000
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Workbench in sturdy steel construction. Support legs 50 mm wide with cross bracing. Feet with plastic pads, do not damage the floor. Additional rear panel to increase the load capacity. With 1 × pair of stabilising plates for stiffening.

Supplied with:

2 × support legs, 1 × pair of stabilising plates, 1 × two-piece rear panel, worktop.

Optional extras:

Additional accessories such as manual height adjustment, wheels, side panels, etc. can be found under GridLine individual components in Group 92.

Colour:

Body and supports light grey RAL 7035, powder-coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Warning:

Intended use
  • Use the workbench only when in good technical condition. If any faults occur which may affect safety, rectify them without delay.
  • Only mount components in the holes provided for this purpose.
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.
  • For work in indoor industrial environments. For use on dry solid floors.
  • Operate only in a dry environment.

Reasonably foreseeable misuse
  • Do not place or position on the workbench. Do not carry people.
  • Not for use in areas where the floor slopes upwards or downwards.
  • Do not use in explosion hazard areas.
  • No do expose it to water, precipitation or contamination.
  • Not for use in areas where the floor is loose or unpaved.
  • Do not overload the workbench, worktop, drawers or storage shelves.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

From the same series "vario Basic" View all

Direct purchase

Sign in to your Account

To shopping cart