{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Design version | Steel hollow section construction | |
Material thickness | 1 mm | |
Workbench height | 950 mm | |
Workbench/desk load capacity - maximum distributed load (on wood) | 600 kg | |
Insert thickness | 50 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Serie | vario Basic | |
Height | 950 mm | |
Worktop length | 1,500 mm | |
Worktop thickness | 50 mm | |
Weight | 69 kg | |
Type of product | Work table |
Article number | 922034 1500 | |
EAN / GTIN | 4062406083274 | |
Manufacturer number | 922034 1500 |