{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 2496 | |
Height | 860 mm | |
Width | 737 mm | |
Depth | 609 mm | |
Platform area width | 600 mm | |
Platform area depth | 600 mm | |
Height of bottom shelf | 228 mm | |
Height of top shelf | 860 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Wheel ⌀ | 160 mm | |
Load capacity of top shelf | 200 kg | |
maximum load capacity | 500 kg | |
Material of wheel | TPE | |
Weight | 32 kg | |
Standard | EN 1757-3 | |
Type of product | Table trolleys |
Article number | 919860 2496 | |
EAN / GTIN | 4017976502496 | |
Manufacturer number | 2496 |