{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 2401 | |
Height | 900 mm | |
Width | 1,197 mm | |
Depth | 609 mm | |
Platform area width | 1,000 mm | |
Platform area depth | 600 mm | |
Height of bottom shelf | 270 mm | |
Height of top shelf | 900 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Wheel ⌀ | 200 mm | |
Load capacity of top shelf | 200 kg | |
maximum load capacity | 600 kg | |
Material of wheel | TPE | |
Weight | 44 kg | |
Standard | EN 1757-3 | |
Type of product | Table trolleys |
Article number | 919860 2401 | |
EAN / GTIN | 4017976024011 | |
Manufacturer number | 2401 |