• The item cannot be ordered due to missing prices.

Table trolley with 2 platforms, Type: 2402

Article no.: 919860 2402
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 2402
Height 900 mm
Width 1,197 mm
Depth 709 mm
Platform area width 1,000 mm
Platform area depth 700 mm
Height of bottom shelf 270 mm
Height of top shelf 900 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 200 mm
Load capacity of top shelf 200 kg
maximum load capacity 600 kg
Material of wheel TPE
Weight 49 kg
Standard EN 1757-3
Type of product Table trolleys

Identification numbers & Classifications

Article number 919860 2402
EAN / GTIN 4017976024028
Manufacturer number 2402

Description

Version:

Welded steel sections and tubes, platforms made of chipboard with beech grain effect surface.
2 fixed wheels and 2 castors (with parking brake), TPE tyres, and hubs with grooved ball bearings.

Standard:

EN 1757-3

Colour:

Brilliant blue RAL 5007 powder−coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart