• The item cannot be ordered due to missing prices.

Roller cabinet with full extension drawers 10

Article no.: 914540 10
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 40
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Individual drawer release system: One-hand
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 40 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Individual drawer release system One-hand
Hoffmann perforated panel grid interval 9×9 mm
Drawer usable width × usable depth in G 20×16G
Drawer usable area in G 20×16
Cylinder lock modular lock barrel
Height 1,000 mm
Width 800 mm
Depth 500 mm
Drawer usable width 500 mm
Drawer usable depth 400 mm
Drawer usable width in G 20
Drawer usable depth in G 16
Number of drawers 10
Weight 86 kg
Type of product Roller cabinet

Identification numbers & Classifications

Article number 914540 10
EAN / GTIN 4045197892225
Manufacturer number 914540 10

Description

Version:

Roller cabinet with scratch-resistant non-slip X-ABS tray, does not damage surfaces. The tray can easily be swapped with other worktops (e.g. bamboo) or with a bamboo worktop with vice.

Fitted with:

Drawer front height: 10 × 75 mm

Supplied with:

Supplied with dividers:
each 75 mm drawer 1 slotted partition No. 951510 size 75,
each 125 mm drawer 1 slotted partition No. 951510 size 125.

Colour:

Two-tone powder-coated, silver combined with RAL 7016 anthracite.

Note:

Optional valuables cupboard / side cupboard No. 914791 not integrated in the central locking of the roller cabinet, closed by a separate cylinder lock.
For drawers of height 200 mm, more suitable components now include slotted dividers No. 951510 size 200, edge partitions No. 951560 size 200, and divider inserts No. 951741951821 each in size 200.
See group 95 for further accessories and dividing material.
Suitable dividing material:
Slotted edge partitions No. 951560 size 75;
Slotted dividers No. 951510 size 75;
Divider inserts No. 951721951821 size 75.

Downloads & documents

Suitable products

Accessories

Spare parts

Direct purchase

Sign in to your Account

To shopping cart