• The item cannot be ordered due to missing prices.

GARANT easyFix tilting box, Type: L

Article no.: 955807 L

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Volume 1.47 l
Height 151 mm
Width 185 mm
Depth 130 mm
Type of product Box

Identification & Classification

Article number 955807 L
EAN / GTIN 4067263183761
Manufacturer number 955807 L
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Plastic tilting box with 2 anthracite-coloured partitions, which can be optionally inserted for further subdivision of the box. The drawer can thus be divided into 2 or 3 compartments. Transparent, removable drawer with labelling strips that can be written on. The drawer is secured by a handle and locked when closed. Tilting boxes are stackable without slipping. 2 screw holes at the rear alternatively allow for wall mounting (mounting materials not included).

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch.

Supplied with:

Includes 2 GARANT easyFix base plates for fixing to perforated panels.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart