{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 110 mm | |
Internal ⌀ | 50 mm | |
Material | Nylon | |
Type of product | Slogging ring |
Article number | 884005 C50/110 | |
EAN / GTIN | 2050002074842 | |
Manufacturer number | 390-71830 |