• The item cannot be ordered due to missing prices.

Spare striking ring B20/52 mm

Article no.: 884005 B20/52

Select article variation and quantity

Internal ⌀ / external ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External ⌀ 52 mm
Internal ⌀ 20 mm
Material Nylon
Type of product Slogging ring

Identification numbers & Classifications

Article number 884005 B20/52
EAN / GTIN 2050002074668
Manufacturer number 390-71650

Description

Suitable for:

Assembly / ball bearing fitting kit No. 884000.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart