• The item cannot be ordered due to missing prices.

Ball bearing installation set in a plastic case

Article no.: 884000

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Impact sleeve

    Identification numbers & Classifications

    Article number 884000
    EAN / GTIN 2050001004338
    Manufacturer number 310.1310

    Description

    Version:

    Light but very robust aluminium impact sleeves in combination with 33 extremely impact resistant striking rings for bearing external ⌀ from 26 - 110 mm and internal ⌀ from 10 - 50 mm.
    Dead-blow hammer with nylon inserts.
    Supplied in a plastic case.
    At a glance:
    • For installing bearings on the shaft, in the casing, or on the shaft and in the casing at the same time.
    • The internal and external diameters of the striking rings have been precisely matched to the dimensions of the roller bearings.
    • Extremely strong material ensures a long service life for the striking rings and impact sleeves.
    • The striking rings are pressed onto the impact sleeves, meaning the striking rings cannot come loose by themselves.
    • Also suitable for fitting sleeves, seals, pulleys etc.
    • Suitable for 222 different roller bearing sizes.
    • simatool Fitting Tool FT-P is the ideal solution for working with presses and assembly forces of up to 5 tonnes.
    • Quick, precise and safe fitting of bearings and seals.
    • Striking rings are clearly marked for quick and easy selection.
    • All components from the casing are available as spare parts.
    • If they are installed correctly, roller bearings will have a significantly longer service life.
    • Thanks to the special adapter DC of the FT-P, the C-rings of the simatool FT 33 can also be used on presses.

    Application:

    Quick, precise, and safe installation of (roller) bearings thanks to even application of force on the bearing. Also suitable for fitting of bushes, sealing rings, and pulleys.

    Content:

    3 impact sleeves, ⌀ 25; 40; 60 mm.
    1 set striking rings internal ⌀ 10 mm (external ⌀ 26; 30; 35 mm)
    1 set striking rings internal ⌀ 12 mm (external ⌀ 28; 32; 37 mm)
    1 set striking rings internal ⌀ 15 mm (external ⌀ 32; 35; 42 mm)
    1 set striking rings internal ⌀ 17 mm (external ⌀ 35; 40; 47 mm)
    1 set striking rings internal ⌀ 20 mm (external ⌀ 42; 47; 52 mm)
    1 set striking rings internal ⌀ 25 mm (external ⌀ 47; 52; 62 mm)
    1 set striking rings internal ⌀ 30 mm (external ⌀ 55; 62; 72 mm)
    1 set striking rings internal ⌀ 35 mm (external ⌀ 62; 72; 80 mm)
    1 set striking rings internal ⌀ 40 mm (external ⌀ 68; 80; 90 mm)
    1 set striking rings internal ⌀ 45 mm (external ⌀ 75; 85; 100 mm)
    1 set striking rings internal ⌀ 50 mm (external ⌀ 80; 90; 110 mm).

    Spare part:

    Spare striking rings No. 884005.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart