• The item cannot be ordered due to missing prices.

Universal stainless steel knife with 1 blade 30° Razar Black, 9 mm

Article no.: 844960

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Knife length without blade 160 mm
    Blade length 73 mm
    Blade width 9 mm
    Blade thickness 0.4 mm
    Number of snap-off points 7
    Type of product Cutter knives

    Identification numbers & Classifications

    Article number 844960
    EAN / GTIN 4975364111883
    Manufacturer number DC390B

    Description

    Version:

    Blade extends and retracts in precise metal guide, stops automatically. High quality blades, extremely sharp, with long service life.
    With 1 snap-off blade (No. 844918 Size 10) with 7 segments, 9 mm wide, 30°. Slim stainless steel knife in black for very fine and clean cutting.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart