• The item cannot be ordered due to missing prices.

Collection box, small

Article no.: 845135

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width 33.5 mm
    Height 124.5 mm
    Depth 25 mm
    Type of product Collection box

    Identification numbers & Classifications

    Article number 845135
    EAN / GTIN 4975364110732
    Manufacturer number SAFE SNAP SS001

    Description

    Version:

    Collection box for safe storage and disposal of used blades.
    Small handy box with an opening mechanism. The box can thus be emptied and re-used.

    Application:

    For used blades such as snap-off blade segments, trapezoidal blades, and hook blades, scalpel blades etc.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart