{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 73 mm | |
Blade width | 9 mm | |
Blade thickness | 0.4 mm | |
Number of snap-off points | 7 | |
Number of blades | 10 | |
Type of product | Blade |
Article number | 844916 10 | |
EAN / GTIN | 2050001962393 | |
Manufacturer number | 1720.0400 | |
Manufacturer | LUTZ GmbH & Co. KG, Piepersberg 20, 42653 SOLINGEN, Germany, www.lutz-blades.com |