{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Knife length without blade | 120 mm | |
Blade length | 73 mm | |
Blade width | 9 mm | |
Blade thickness | 0.4 mm | |
Number of snap-off points | 7 | |
Type of product | General-purpose knife |
Article number | 844905 | |
EAN / GTIN | 4975364018977 | |
Manufacturer number | LC390B |
This article |
Recommendations |
||
---|---|---|---|
General-purpose stainless steel knife with 3 blades 30°, 9 mm |
|||
Number of snap-off points | 7 | 13 | 13 |
Blade width | 9 mm | 9 mm | 9 mm |
Blade length | 73 mm | 80 mm | 80 mm |
Blade thickness | 0.4 mm | 0.4 mm | 0.4 mm |
Type of product | General-purpose knife | Cutter knives | Cutter knives |