• The item cannot be ordered due to missing prices.

General-purpose knife with zinc die-cast handle 9 mm 130 mm

Article no.: 845037 130

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 80 mm
Blade width 9 mm
Blade thickness 0.4 mm
overall length 130 mm
Number of snap-off points 13
Material of handle Zinc die-cast
Type of product Cutter knives

Identification numbers & Classifications

Article number 845037 130
EAN / GTIN 4062406565602
Manufacturer number 845037 130

Description

Version:

High-quality, retractable blade with extreme sharpness and long service life in precise metal guidance, locks automatically.

Advantage:

Zinc die-cast handle: High load capacity and hardness, yet very light. Outstanding corrosion resistance, non-sparking and non-magnetic.

Spare part:

For spare blades see No. 844910 size 10; 844915 size 10; 844917 size 10.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart