• The item cannot be ordered due to missing prices.

Snap-off “multisharp” blades set, 10 pieces, 9 mm 10

Article no.: 844917 10

Select article variation and quantity

number Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 80 mm
Blade width 9 mm
Blade thickness 0.4 mm
Number of snap-off points 13
Number of blades 10
Type of product Blade

Identification numbers & Classifications

Article number 844917 10
EAN / GTIN 2050001962409
Manufacturer number 1728.0400

Description

Version:

The black blade ‑ Lutz® multisharp, premium hardened blades with ultra-sharp ground edges.
Extra-fine and ultra-sharp ground blade.

Suitable for:

General-purpose knife No. 844900; 844905; 844920; 844955; 845022; 845037.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart