• The item cannot be ordered due to missing prices.

General-purpose knife with 2-component handle with 3 blades, 9 mm

Article no.: 844920

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Knife length without blade 145 mm
Blade length 80 mm
Blade width 9 mm
Blade thickness 0.4 mm
Number of snap-off points 13
Type of product Cutter knives

Identification & Classification

Article number 844920
EAN / GTIN 4045197673008
Manufacturer number 844920
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Blade extends and retracts in precise metal guide, stops automatically. High quality blades, extremely sharp, with long service life.
Slender and ergonomic 2-component handle for powerful but also precise cutting. Easy-grip Haptoprene coating with a core of specially tough, impact-resistant polypropylene. Safe working, since the risk of slipping is minimised, even with wet or oily hands. Automatic blade stop. With 3 snap-off blades (No. 844910 Size 10) with 13 segments, 9 mm wide.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart