• The item cannot be ordered due to missing prices.

Cutter knife with fold-away blade 165 mm

Article no.: 844895 165

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    length when folded away 97 mm
    overall length 165 mm
    Number of blades 6
    Blade magazine in the cutter yes
    Blade adjustable to multiple positions no
    Blade can be changed without tools yes
    Type of product Cutter knives

    Identification numbers & Classifications

    Article number 844895 165
    EAN / GTIN 4062406670313
    Manufacturer number 844895 165

    Description

    Version:

    Sturdy cutter knife for trapezoidal blades (exchangeable). Blade folds away, reducing the risk of injury.
    With comfortable plastic handle, storage for spare blades and belt clip. Thumb-pad on handle for application of maximum pressure.

    Supplied with:

    With 5 spare blades.

    Note:

    Suitable spare blades No. 844715 size 10 and No. 844745 size 10.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart