• The item cannot be ordered due to missing prices.

Spare blades set, 10 pieces, trapezoidal shape “longlife” 10

Article no.: 844715 10

Select article variation and quantity

number Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade length 61 mm
Blade width 18.7 mm
Blade thickness 0.65 mm
Number of blades 10
Blade shape Trapezoidal
Coating TiN
Type of product Blade

Identification numbers & Classifications

Article number 844715 10
EAN / GTIN 2050002016842
Manufacturer number TGL65-1000(1040.0650-1000)

Description

Version:

The hard blade ‑ Lutz® longlife with TiN-coated blade for low blade wear and significantly longer working life. Depending on the material being cut this will result in a 2 - 8 times longer blade life.

Suitable for:

Universal trimming knives No. 844700844850, 844890 and 844895.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart