• The item cannot be ordered due to missing prices.

General-purpose trimming knife with retractable blade and case

Article no.: 844830

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 200 mm
    Number of blades 5
    Type of product General-purpose knife

    Identification numbers & Classifications

    Article number 844830
    EAN / GTIN 4045197237613
    Manufacturer number 844830

    Description

    Version:

    Sturdy handle of die-cast zinc, powder-coated, with 5 blades of special steel (stored in the handle).
    With multi-section adjustable blade. Blade can be fully retracted into the handle (protection from injury).
    With spare blades in the handle (can be opened without tools). With ergonomic 2−part handle and storage case with belt clip.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    General-purpose trimming knife with retractable blade and case

    General-purpose trimming knife with retractable blade and case

    Number of blades 5 5 5 5
    overall length 200 135 170 150
    Type of product General-purpose knife General-purpose knife General-purpose knife General-purpose knife

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart