• The item cannot be ordered due to missing prices.

Flat scraper 300 mm

Article no.: 837020 300

Select article variation and quantity

Blade length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 8350 A
Blade length 300 mm
Blade width 25 mm
overall length 420 mm
Type of handle Varnished wooden handle
Material of handle Wood
Material of blade C125 tool steel
Type of product Scrapers

Identification numbers & Classifications

Article number 837020 300
EAN / GTIN 4049002002922
Manufacturer number R465 030 0

Description

Version:

Blade of C125 tool steel; varnished wooden handle.

Standard:

DIN 8350 A

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart