• The item cannot be ordered due to missing prices.

Flat scraper 250 mm

Article no.: 837020 250

Select article variation and quantity

Blade length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Standard DIN 8350 A
Blade length 250 mm
Blade width 25 mm
overall length 370 mm
Type of handle Varnished wooden handle
Material of handle Wood
Material of blade C125 tool steel
Type of product Scrapers

Identification numbers & Classifications

Article number 837020 250
EAN / GTIN 4049002002915
Manufacturer number R465 025 0

Description

Version:

Blade of C125 tool steel; varnished wooden handle.

Standard:

DIN 8350 A

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart