{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 8350 A | |
Blade length | 150 mm | |
Blade width | 20 mm | |
overall length | 250 mm | |
Type of handle | Varnished wooden handle | |
Material of handle | Wood | |
Material of blade | C125 tool steel | |
Type of product | Scrapers |
Article number |
837020 150
Copy |
|
EAN / GTIN |
4049002002892
Copy |
|
Manufacturer number |
R460 300 0
Copy |
|
Manufacturer | Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com |