• The item cannot be ordered due to missing prices.

Spare cutter wheel 1

Article no.: 818385 1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Cutter wheel ⌀ 20 mm
    Cutter wheel width 6.2 mm
    Cutter wheel bore 7.8 mm
    Type of product Cutter wheel

    Identification numbers & Classifications

    Article number 818385 1
    EAN / GTIN 4003773085874
    Manufacturer number 90 39 02 V01

    Description

    Suitable for:

    Pipe cutter No. 818380.

    Supplied with:

    Spare cutter wheel with needle bearing and quick-change pivot pin.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart