• The item cannot be ordered due to missing prices.

Pliers wrench Joker 6004, self-adjusting, insulated to VDE, Type: XS

Article no.: 813750 XS

Select article variation and quantity

Type Unit price incl. VAT
  • Material: Chromium-molybdenum steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 6004 Joker XS
Jaw capacity 7 mm - 10 mm
Jaw capacity 1/4 – 3/8 in
overall length 119 mm
Material Chromium-molybdenum steel
Surface matt chrome-plated
Type of product Pliers wrench

Identification numbers & Classifications

Article number 813750 XS
EAN / GTIN 4013288221797
Manufacturer number 05020150001

Description

Version:

  • Parallel guided, smooth jaws.
  • New stepless self-adjustment by easy seating on hex-head bolts and hexagon nuts.
  • Quick and secure screw fastening without removing the socket insert, due to the mechanical ratchet function.
  • Lever mechanism when gripping avoids slippage and damage.
  • Particularly small backswing angle of only 30° due to the Vee profiles in the head across the corners.

Individually tested tool in accordance with DIN EN IEC 60900 / VDE 0682-201. Safety is increased by the anti-slip protection at the front end of the handle. Additional protection through the sliding function for contactless and safe opening of the non-insulated jaws.

Material:

Chrome molybdenum steel, matt chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart