{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 6004 Joker S | |
Jaw capacity | 10 mm - 13 mm | |
Jaw capacity | 7/16 – 1/2 in | |
overall length | 155 mm | |
Material | Chromium-molybdenum steel | |
Surface | matt chrome-plated | |
Type of product | Pliers wrench |
Article number | 813750 S | |
EAN / GTIN | 4013288221766 | |
Manufacturer number | 05020151001 |