{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 6004 Joker M | |
Jaw capacity | 13 mm - 16 mm | |
Jaw capacity | 1/2 – 5/8 in | |
overall length | 190 mm | |
Material | Chromium-molybdenum steel | |
Surface | matt chrome-plated | |
Type of product | Pliers wrench |
Article number | 813750 M | |
EAN / GTIN | 4013288221780 | |
Manufacturer number | 05020152001 |