{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill ⌀ | 50 mm | |
overall length | 90 mm | |
Shank dimension | 10×30 mm | |
Number of cutting edges Z | 2 | |
Type of product | Wood drill |
Article number | 795150 50 | |
EAN / GTIN | 9002696009542 | |
Manufacturer number | 031005000 |