• The item cannot be ordered due to missing prices.

Forstner bit 14 mm

Article no.: 795150 14

Select article variation and quantity

Drill ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill ⌀ 14 mm
overall length 90 mm
Shank dimension 8×30 mm
Number of cutting edges Z 2
Type of product Wood drill

Identification numbers & Classifications

Article number 795150 14
EAN / GTIN 9002696009221
Manufacturer number 031001400

Description

Version:

Two-edged with cylindrical shank.
Special steel; used for normal drilling in wood, to some extent also in hardwood. The sharp undercut blade ensures tear-free blind holes and at the same time reduces the risk of overheating.

Application:

For drilling tear-free and accurate blind holes and through holes.

Standard:

DIN 7483 G

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart