{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 12 mm | |
Overall length | 90 mm | |
Shank dimension | 6×30 mm | |
Number of cutting edges Z | 2 | |
Type of product | Wood drill |
Article number | 795150 12 | |
EAN / GTIN | 9002696009184 | |
Manufacturer number | 031001200 | |
Manufacturer | Johann Eberhard GmbH, Johann-Eberhard-Platz 1, 8503 SANKT JOSEF, Austria, www.fisch-tools.com |