{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill ⌀ | 9 mm | |
Tool material | Carbide | |
Standard | DIN 8039; ISO 5468 | |
Use with impact / without impact | Impact drilling | |
Shank | Plain shank | |
Flute length | 60 mm | |
overall length | 110 mm | |
Shank ⌀ | 9 mm | |
Type of product | Masonry drill |
Article number | 786001 9 | |
EAN / GTIN | 4058546404253 | |
Manufacturer number | 4932480140 |
This article |
Recommendations |
|
---|---|---|
Carbide masonry drill 9 mm |
||
Drill ⌀ | 9 | 9 |
Standard | DIN 8039 ;ISO 5468 | DIN 8039 ;ISO 5468 |
Tool material | Carbide | Carbide |
Flute length | 60 | 80 |
Use with impact / without impact | Impact drilling | Impact drilling |
Shank ⌀ | 9 | 9 |
Type of product | Masonry drill | Masonry drill |